Motion
7515X5
USA Sealing 90° Elbow - 5/16 in Flareless Ermeto x 5/16 in Male O-Ring Boss, Steel
MI ITEM #00323770
MFR #7515X5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Elbow - 5/16 in Flareless Ermeto x 5/16 in Male O-Ring Boss, Steel
MI ITEM #00323770
MFR #7515X5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7515X5 STRAIGHT THREAD ELBOW
  • No tube flaring
  • Highly recommended for high pressure and high vibration applications
  • Broad selection of styles and sizes
  • Used with heavy wall tubing

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Flareless Ermeto
  • End 1 Size
    5/16 in
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    5/16 in
  • End 2 Thread
    (SAE) 1/2–20
  • Both Ends Style/Type
    Compression to Male O-Ring Boss
  • Material
    Steel
  • Description Keyword
    5/16 in Flareless Ermeto x 5/16 in Male O-Ring Boss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text