Motion
7515X6
USA Sealing 90° Elbow - 3/8 in Flareless Ermeto x 3/8 in Male O-Ring Boss, Steel
MI ITEM #00323775
MFR #7515X6
Price$35.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Elbow - 3/8 in Flareless Ermeto x 3/8 in Male O-Ring Boss, Steel
MI ITEM #00323775
MFR #7515X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.66/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    90° Elbow
  • Both Ends Style/Type
    Compression to Male O-Ring Boss
  • Description Keyword
    3/8 in Flareless Ermeto x 3/8 in Male O-Ring Boss
  • End 1 Style
    Flareless Ermeto
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 9/16–18
  • Material
    Steel

Overview

Mfr description
7515X6 STRAIGHT THREAD ELBOW
  • Used with heavy wall tubing
  • No tube flaring
  • Broad selection of styles and sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text