Motion
7515X10
USA Sealing 90° Female Elbow Str Thd oring - 7/8 in SAE x 5/8 in Line/Hose/Tube, Carbon Steel
MI ITEM #00323784
MFR #7515X10
List Price$44.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Female Elbow Str Thd oring - 7/8 in SAE x 5/8 in Line/Hose/Tube, Carbon Steel
MI ITEM #00323784
MFR #7515X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.42/each for your price

Overview

Mfr description
7515X10 STRAIGHT THREAD ELBOW
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Elbow Adapters
  • End 1 Style
    SAE
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-14
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    5/8 in
  • Hex Size
    0.866 in
  • Both Ends Style/Type
    SAE Male to Female, 90° Elbow Adpater
  • Material
    Carbon Steel
  • Description Keyword
    7/8 in SAE x 5/8 in Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text