Overview
Mfr description
7515X12 STRAIGHT THREAD ELBOW
- Used with heavy wall tubing
- No tube flaring
- Broad selection of styles and sizes
Specifications
- Adapter Type90° Elbow
- End 1 StyleFlareless Ermeto
- End 1 Size3/4 in
- End 2 StyleMale O-Ring Boss
- End 2 Size3/4 in
- End 2 Thread(SAE) 1-1/16–12
- Both Ends Style/TypeCompression to Male O-Ring Boss
- MaterialSteel
- Description Keyword3/4 in Flareless Ermeto x 3/4 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data