Motion
7315X4X6
USA Sealing Straight Adapter - 1/4 in Flareless Ermeto x 3/8 in Male O-Ring Boss, Steel
MI ITEM #00323886
MFR #7315X4X6
List Price$14.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/4 in Flareless Ermeto x 3/8 in Male O-Ring Boss, Steel
MI ITEM #00323886
MFR #7315X4X6

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$14.69/each for your price

Overview

Mfr description
7315X4X6 STRAIGHT THREAD CONN
  • No tube flaring
  • Used with heavy wall tubing
  • Highly recommended for high pressure and high vibration applications
  • Broad selection of styles and sizes

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Flareless Ermeto
  • End 1 Size
    1/4 in
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    3/8 in
  • End 2 Thread
    (SAE) 9/16–18
  • Both Ends Style/Type
    Compression to Male O-Ring Boss
  • Material
    Steel
  • Inside Diameter
    0.4219 in
  • Description Keyword
    1/4 in Flareless Ermeto x 3/8 in Male O-Ring Boss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text