Motion
7315X5
USA Sealing Straight Adapter - 5/16 in Flareless Ermeto x 5/16 in Male O-Ring Boss, Steel
Mi Item #00323891
MFR #7315X5
Price$14.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 5/16 in Flareless Ermeto x 5/16 in Male O-Ring Boss, Steel
Mi Item #00323891
MFR #7315X5

Mfr description
7315X5 STRAIGHT THREAD CONN
  • No tube flaring
  • Highly recommended for high pressure and high vibration applications
  • Broad selection of styles and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.63/each

Specifications

Dimensions

  • End 1 Size
    5/16 in
  • End 2 Size
    5/16 in
  • Inside Diameter
    0.4219 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male O-Ring Boss
  • Description Keyword
    5/16 in Flareless Ermeto x 5/16 in Male O-Ring Boss
  • End 1 Style
    Flareless Ermeto
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 1/2–20
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)