Overview
Mfr description
7315X8X10 STRAIGHT THREAD CONN
- Broad selection of styles and sizes
- Highly recommended for high pressure and high vibration applications
- No tube flaring
- Used with heavy wall tubing
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFlareless Ermeto
- End 1 Size1/2 in
- End 2 StyleMale O-Ring Boss
- End 2 Size5/8 in
- End 2 Thread(SAE) 7/8–14
- Both Ends Style/TypeCompression to Male O-Ring Boss
- MaterialSteel
- Description Keyword1/2 in Flareless Ermeto x 5/8 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data