Motion
7716X8
USA Sealing Str Thd O-ring Run Tee - 3/4 in Line/Hose/Tube x 3/4 in SAE, Carbon steel
Mi Item #00324001
MFR #7716X8
Price$24.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Str Thd O-ring Run Tee - 3/4 in Line/Hose/Tube x 3/4 in SAE, Carbon steel
Mi Item #00324001
MFR #7716X8

Mfr description
7716X8 STRAIGHT THREAD RUN TEE
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.51/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • Hex Size
    0.740 in

Details

  • Adapter Type
    20510
  • Both Ends Style/Type
    Line/Hose/Tube Female, SAE Male, Line/Hose/Tube Female
  • Description Keyword
    3/4 in Line/Hose/Tube x 3/4 in SAE
  • End 1 Style
    Line/Hose/Tube
  • End 1 Thread
    3/4-16
  • End 2 Style
    SAE
  • End 2 Thread
    3/4-16
  • Material
    Carbon steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)