Motion
7129X4
Cap - 1/4 in Flareless Ermeto, (SAE) 7/16–20 Thread, Steel
MI ITEM #00324217
MFR #7129X4
Your Price$6.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap - 1/4 in Flareless Ermeto, (SAE) 7/16–20 Thread, Steel
MI ITEM #00324217
MFR #7129X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.28/each(List $8.67)

Overview

Mfr description
7129X4 CAP
  • Used with heavy wall tubing
  • Highly recommended for high pressure and high vibration applications
  • No tube flaring
  • Broad selection of styles and sizes

Specifications

  • Adapter Type
    Cap
  • End 1 Style
    Flareless Ermeto
  • End 1 Size
    1/4 in
  • End 1 Thread
    (SAE) 7/16–20
  • Material
    Steel
  • Inside Diameter
    0.5 in
  • Description Keyword
    1/4 in Flareless Ermeto
  • Width
    1.102
  • Height
    4.016
  • Length
    1.26
  • Weight
    0.7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text