Motion
7129X8
USA Sealing Compression Nut Cap - 1/2 in Tube, Steel
Mi Item #00324223
MFR #7129X8
Price$19.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Compression Nut Cap - 1/2 in Tube, Steel
Mi Item #00324223
MFR #7129X8

Mfr description
7129X8 CAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.27/each

Specifications

Dimensions

  • Hex Size
    7/8 in
  • Length
    6
  • Tube Size
    1/2 in

Details

  • Adapter Type
    Compression Nut Cap
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)