Overview
Mfr description
7129X10 CAP
- Highly recommended for high pressure and high vibration applications
- No tube flaring
- Used with heavy wall tubing
- Broad selection of styles and sizes
Specifications
- Adapter TypeCap
- End 1 StyleFlareless Ermeto
- End 1 Size5/8 in
- End 1 Thread(SAE) 7/8–14
- MaterialSteel
- Description Keyword5/8 in Flareless Ermeto
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data