Motion
7129X12
USA Sealing Cap - 3/4 in Line/Hose/Tube x
Mi Item #00324227
MFR #7129X12
Price$21.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Cap - 3/4 in Line/Hose/Tube x
Mi Item #00324227
MFR #7129X12

Mfr description
7129X12 CAP
  • Highly recommended for high pressure and high vibration applications
  • No tube flaring
  • Broad selection of styles and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.42/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • Hex Size
    1.250 in

Details

  • Adapter Type
    Cap
  • Description Keyword
    3/4 in Line/Hose/Tube x
  • End 1 Style
    Line/Hose/Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)