Overview
Mfr description
7129X16 CAP
- Broad selection of styles and sizes
- Used with heavy wall tubing
- No tube flaring
- Highly recommended for high pressure and high vibration applications
Specifications
- Adapter TypeCap
- End 1 StyleFlareless Ermeto
- End 1 Size1 in
- End 1 Thread(SAE) 1-5/16–12
- MaterialSteel
- Description Keyword1 in Flareless Ermeto
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data