Motion
7129X20
Cap - 1-1/4 in Flareless Ermeto, (SAE) 1-5/8–12 Thread, Steel
MI ITEM #00324233
MFR #7129X20
List Price$70.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap - 1-1/4 in Flareless Ermeto, (SAE) 1-5/8–12 Thread, Steel
MI ITEM #00324233
MFR #7129X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.66/each for your price

Overview

Mfr description
7129X20 CAP
  • No tube flaring
  • Broad selection of styles and sizes
  • Highly recommended for high pressure and high vibration applications
  • Used with heavy wall tubing

Specifications

  • Adapter Type
    Cap
  • End 1 Style
    Flareless Ermeto
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    (SAE) 1-5/8–12
  • Material
    Steel
  • Inside Diameter
    0.5 in
  • Description Keyword
    1-1/4 in Flareless Ermeto

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text