Motion
7229X2
USA Sealing Plug - 5/16 in 5/16-24 NPTF
Mi Item #00324236
MFR #7229X2
Price$38.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Plug - 5/16 in 5/16-24 NPTF
Mi Item #00324236
MFR #7229X2

Mfr description
7229X2 PLUG
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.51/each

Specifications

Dimensions

  • End 1 Size
    5/16 in
  • Hex Size
    0.437 in

Details

  • Adapter Type
    Plug
  • Description Keyword
    5/16 in 5/16-24 NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    5/16-24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)