Motion
7229X4
USA Sealing Plug - 7/16 in 7/16-20 NPTF x
Mi Item #00324239
MFR #7229X4
Price$17.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Plug - 7/16 in 7/16-20 NPTF x
Mi Item #00324239
MFR #7229X4

Mfr description
7229X4 PLUG
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.03/each

Specifications

Dimensions

  • End 1 Size
    7/16 in
  • Hex Size
    0.500 in

Details

  • Adapter Type
    Plug
  • Description Keyword
    7/16 in 7/16-20 NPTF x
  • End 1 Style
    NPTF
  • End 1 Thread
    7/16-20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)