Motion
7229X5
USA Sealing Plug - 1/2 in 1/2-20 NPTF x
Mi Item #00324243
MFR #7229X5
Price$10.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Plug - 1/2 in 1/2-20 NPTF x
Mi Item #00324243
MFR #7229X5

Mfr description
7229X5 PLUG
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.70/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • Hex Size
    0.562 in

Details

  • Adapter Type
    Plug
  • Description Keyword
    1/2 in 1/2-20 NPTF x
  • End 1 Style
    NPTF
  • End 1 Thread
    1/2-20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)