Motion
7229X6
Hex Socket Plug - 3/8 in Flareless Ermeto, (SAE) 9/16–18 Thread, Steel
Mi Item #00324246
MFR #7229X6
Price$6.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Socket Plug - 3/8 in Flareless Ermeto, (SAE) 9/16–18 Thread, Steel
Mi Item #00324246
MFR #7229X6

Mfr description
7229X6 PLUG
  • Highly recommended for high pressure and high vibration applications
  • No tube flaring
  • Used with heavy wall tubing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.78/each

Specifications

Dimensions

  • End 1 Size
    3/8 in

Details

  • Adapter Type
    Plug
  • Description Keyword
    3/8 in Flareless Ermeto
  • End 1 Style
    Flareless Ermeto
  • End 1 Thread
    (SAE) 9/16–18
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)