Overview
Mfr description
7229X8 PLUG
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypePlug
- End 1 StyleNPTF
- End 1 Size3/4 in
- End 1 Thread3/4-16
- Hex Size0.812 in
- Description Keyword3/4 in 3/4-16 NPTF x
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data