Overview
Mfr description
7229X10 PLUG
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypePlug
- End 1 StyleNPTF
- End 1 Size7/8 in
- End 1 Thread7/8-14
- Hex Size0.937 in
- Description Keyword7/8 in 7/8-14 NPTF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data