Overview
Mfr description
7229X12 PLUG
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypePlug
- End 1 StyleNPTF
- End 1 Size1-1/16 in
- End 1 Thread1-1/16-12
- Hex Size1.125 in
- Description Keyword1-1/16 in 1-1/16-12 NPTF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data