Motion
C2501-02-02-SS
USA Sealing 90° Elbow - 1/8 in Flareless Bite-Type x 1/8 in Male Pipe Rigid, Stainless Steel
Mi Item #00324259
MFR #C2501-02-02-SS
Price$186.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Elbow - 1/8 in Flareless Bite-Type x 1/8 in Male Pipe Rigid, Stainless Steel
Mi Item #00324259
MFR #C2501-02-02-SS

Mfr description
C2501-02-02-SS ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.41/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in
  • Thread Size 2
    1/8-27 NPTF
  • Tube Size
    1/8 in

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Compression to Male NPTF
  • Connection Type
    SAE J514 Flareless Tube 90° Male Elbow
  • Description Keyword
    1/8 in Flareless Bite-Type x 1/8 in Male Pipe Rigid
  • End 1 Style
    Flareless Bite-Type
  • End 1 Thread
    5/16-24 UNF
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    C2501-02-02-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    344.7 bar, 5000 psi
  • Shape
    90° Elbow
  • Type
    Tube 90° Male Elbow
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)