Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size1/4 in
- Tube Size0.3750 in
Details
- Adapter Type90° Elbow
- Both Ends Style/TypeCompression to Male NPTF
- Connection TypeNPT / Compression
- Description Keyword3/8 in Flareless Bite-Type x 1/4 in Male Pipe Rigid
- End 1 StyleFlareless Bite-Type
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1/4–18
- Fitting MaterialStainless Steel
- MaterialStainless Steel
Overview
Mfr description
C2501-06-04-SS ELBOW