Specifications
Dimensions
- End 1 Size3/8 in
- End 1 Size Type3/8 NPTF
- End 2 Size3/8 in
- End 2 Size Type3/8 NPTF
- Weight0.36 lbs
Details
- Adapter Type90° Elbow
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPSM to NPTF
- Description Keyword3/8 in Female Pipe Swivel x 3/8 in Male Pipe Rigid
- End 1 StyleFemale Pipe Swivel
- End 1 Thread(NPTF) 3/8–18
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 3/8–18
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series1501
Overview
Mfr description
1501-L-06-06-FG MP-FPS 90D XLNG