Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
- Tube Size0.7500 in
Details
- Adapter Type90° Elbow
- Both Ends Style/TypeCompression to Male NPTF
- Connection TypeNPT / Compression
- Description Keyword3/4 in Flareless Bite-Type x 3/4 in Male Pipe Rigid
- End 1 StyleFlareless Bite-Type
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 3/4–14
- Fitting MaterialStainless Steel
- MaterialStainless Steel
Overview
Mfr description
C2501-12-12-SS ELBOW