Motion
C2502-06-06-SS
USA Sealing 90° Elbow - 3/8 in Flareless Bite-Type x 3/8 in Female Pipe Rigid, Stainless Steel
Mi Item #00324341
MFR #C2502-06-06-SS
Price$462.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Elbow - 3/8 in Flareless Bite-Type x 3/8 in Female Pipe Rigid, Stainless Steel
Mi Item #00324341
MFR #C2502-06-06-SS

Mfr description
C2502-06-06-SS FEMALE ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$462.41/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • Thread Size 2
    3/8-18 NPTF
  • Tube Size
    3/8 in

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Compression to Female NPTF
  • Connection Type
    SAE J514 Flareless Tube 90° Female Elbow
  • Description Keyword
    3/8 in Flareless Bite-Type x 3/8 in Female Pipe Rigid
  • End 1 Style
    Flareless Bite-Type
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    C2502-06-06-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    310.264 bar, 4500 psi
  • Shape
    90° Elbow
  • Type
    Tube 90° Female Elbow
  • Working Pressure
    4500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)