Motion
C2502-08-08-SS
USA Sealing 90° Elbow - 1/2 in Flareless Bite-Type x 1/2 in Female Pipe Rigid, Stainless Steel
Mi Item #00324353
MFR #C2502-08-08-SS
Price$242.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Elbow - 1/2 in Flareless Bite-Type x 1/2 in Female Pipe Rigid, Stainless Steel
Mi Item #00324353
MFR #C2502-08-08-SS

Mfr description
C2502-08-08-SS FEMALE ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.46/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Thread Size 2
    1/2-14 NPTF
  • Tube Size
    1/2 in

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Compression to Female NPTF
  • Connection Type
    SAE J514 Flareless Tube 90° Female Elbow
  • Description Keyword
    1/2 in Flareless Bite-Type x 1/2 in Female Pipe Rigid
  • End 1 Style
    Flareless Bite-Type
  • End 1 Thread
    3/4-16 UNF
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    C2502-08-08-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    206.84 bar, 3000 psi
  • Shape
    90° Elbow
  • Type
    Tube 90° Female Elbow
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)