Motion
C2500-08-08-SS
USA Sealing 90° Elbow - 1/2 in Flareless Bite-Type x 1/2 in Flareless Bite-Type, Stainless Steel
Mi Item #00324375
MFR #C2500-08-08-SS
Price$157.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Elbow - 1/2 in Flareless Bite-Type x 1/2 in Flareless Bite-Type, Stainless Steel
Mi Item #00324375
MFR #C2500-08-08-SS

Mfr description
C2500-08-08-SS UNION ELBOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$157.92/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Tube Size
    0.5000 in

Details

  • Adapter Type
    90° Elbow
  • Both Ends Style/Type
    Compression to Compression
  • Connection Type
    Compression
  • Description Keyword
    1/2 in Flareless Bite-Type x 1/2 in Flareless Bite-Type
  • End 1 Style
    Flareless Bite-Type
  • End 2 Style
    Flareless Bite-Type
  • Fitting Material
    Stainless Steel
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)