Overview
Mfr description
C2500-12-12-SS UNION ELBOW
Specifications
- Adapter Type90° Elbow
- End 1 StyleFlareless Bite-Type
- End 1 Size3/4 in
- End 2 StyleFlareless Bite-Type
- End 2 Size3/4 in
- Both Ends Style/TypeCompression to Compression
- MaterialStainless Steel
- Description Keyword3/4 in Flareless Bite-Type x 3/4 in Flareless Bite-Type
- Tube Size0.7500 in
- Connection TypeCompression
- Fitting MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data