Motion
C2500-16-16-SS
USA Sealing 90° Elbow - 1 in Flareless Bite-Type x 1 in Flareless Bite-Type, Stainless Steel
Mi Item #00324390
MFR #C2500-16-16-SS
Price$815.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Elbow - 1 in Flareless Bite-Type x 1 in Flareless Bite-Type, Stainless Steel
Mi Item #00324390
MFR #C2500-16-16-SS

Mfr description
C2500-16-16-SS UNION ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$815.56/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • Thread Size 2
    1-5/16-12 UN
  • Tube Size
    1 in

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Compression to Compression
  • Connection Type
    SAE J514 Flareless Tube 90° Union Elbow
  • Description Keyword
    1 in Flareless Bite-Type x 1 in Flareless Bite-Type
  • End 1 Style
    Flareless Bite-Type
  • End 1 Thread
    1-5/16-12 UN
  • End 2 Style
    Flareless Bite-Type
  • End 2 Thread
    1-5/16-12 UN
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    C2500-16-16-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    206.84 bar, 3000 psi
  • Shape
    90° Elbow
  • Type
    Tube 90° Union Elbow
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)