Motion
C2404-06-06-SS
USA Sealing Straight Adapter - 3/8 in Flareless Bite-Type x 3/8 in Male Pipe Rigid, Stainless Steel
Mi Item #00324432
MFR #C2404-06-06-SS
Price$48.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 3/8 in Flareless Bite-Type x 3/8 in Male Pipe Rigid, Stainless Steel
Mi Item #00324432
MFR #C2404-06-06-SS

Mfr description
C2404-06-06-SS MALE CONN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.46/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • Tube Size
    0.3750 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male NPTF
  • Connection Type
    NPT / Compression
  • Description Keyword
    3/8 in Flareless Bite-Type x 3/8 in Male Pipe Rigid
  • End 1 Style
    Flareless Bite-Type
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • Fitting Material
    Stainless Steel
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)