Motion
C2404-10-08-SS
USA Sealing Compression Straight Adapter - 5/8 in Flareless Bite-Type x 1/2 in Male Pipe Rigid, Stainless Steel
MI ITEM #00324456
MFR #C2404-10-08-SS
Your Price$97.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Compression Straight Adapter - 5/8 in Flareless Bite-Type x 1/2 in Male Pipe Rigid, Stainless Steel
MI ITEM #00324456
MFR #C2404-10-08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$97.48/each(List $130.26)

Overview

Mfr description
C2404-10-08-SS MALE CONN

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Flareless Bite-Type
  • End 1 Size
    5/8 in
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/2 in
  • End 2 Thread
    (NPTF) 1/2–14
  • Both Ends Style/Type
    Compression to Male NPTF
  • Material
    Stainless Steel
  • Description Keyword
    5/8 in Flareless Bite-Type x 1/2 in Male Pipe Rigid
  • Tube Size
    0.6250 in
  • Connection Type
    NPT / Compression
  • Fitting Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text