Motion
C2403-10-10-SS
USA Sealing Compression Straight Adapter - 5/8 in Flareless Bite-Type x 5/8 in Flareless Bite-Type, Stainless Steel
MI ITEM #00324577
MFR #C2403-10-10-SS
Your Price$141.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Compression Straight Adapter - 5/8 in Flareless Bite-Type x 5/8 in Flareless Bite-Type, Stainless Steel
MI ITEM #00324577
MFR #C2403-10-10-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$141.07/each(List $240.70)

Overview

Mfr description
C2403-10-10-SS UNION

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Flareless Bite-Type
  • End 1 Size
    5/8 in
  • End 2 Style
    Flareless Bite-Type
  • End 2 Size
    5/8 in
  • Both Ends Style/Type
    Compression to Compression
  • Material
    Stainless Steel
  • Description Keyword
    5/8 in Flareless Bite-Type x 5/8 in Flareless Bite-Type
  • Tube Size
    0.6250 in
  • Connection Type
    Compression
  • Fitting Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text