Motion
C2603-04-04-04-SS

BRENNAN INDUSTRIES INC
C2603-04-04-04-SS

USA Sealing Compression Tee - 1/4 in Flareless Bite-Type (3 Sides), Stainless Steel
MI ITEM #00324600
MFR #C2603-04-04-04-SS
Your Price$137.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
C2603-04-04-04-SS

USA Sealing Compression Tee - 1/4 in Flareless Bite-Type (3 Sides), Stainless Steel
MI ITEM #00324600
MFR #C2603-04-04-04-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$137.85/each(List $190.22)

Overview

Mfr description
C2603-04-04-04-SS UNION TEE

Specifications

  • Adapter Type
    Compression Tee
  • End 1 Style
    Flareless Bite-Type
  • End 1 Size
    1/4 in
  • End 2 Style
    Flareless Bite-Type
  • End 2 Size
    1/4 in
  • End 3 Style
    Flareless Bite-Type
  • End 3 Size
    1/4 in
  • Material
    Stainless Steel
  • Description Keyword
    1/4 in Flareless Bite-Type (3 Sides)
  • Tube Size
    0.2500 in
  • Connection Type
    Compression / Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text