Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size1/2 in
- End 3 Size1/2 in
- Tube Size0.5000 in
Details
- Adapter TypeCompression Tee
- Connection TypeCompression / Tee
- Description Keyword1/2 in Flareless Bite-Type (3 Sides)
- End 1 StyleFlareless Bite-Type
- End 2 StyleFlareless Bite-Type
- End 3 StyleFlareless Bite-Type
- MaterialStainless Steel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)