Overview
Mfr description
C2602-08-08-06-SS TEE
Specifications
- Adapter TypeCompression Tee
- End 1 StyleFlareless Bite-Type
- End 1 Size1/2 in
- End 2 StyleFlareless Bite-Type
- End 2 Size1/2 in
- End 3 StyleFemale Pipe Rigid
- End 3 Size3/8 in
- End 3 Thread(NPTF) 3/8–18
- MaterialStainless Steel
- Description Keyword1/2 in Flareless Bite-Type (2 Sides) x 3/8 in Female Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data