Motion
2406-20-06
2406-20-06 STRAIGHT REDUCER FJ-MJ
MI ITEM #00324675
MFR #2406-20-06
Price$68.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2406-20-06 STRAIGHT REDUCER FJ-MJ
MI ITEM #00324675
MFR #2406-20-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.04/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in, 3/8 in
  • End 1 Size Type
    1-1/4 JIC 37°
  • End 2 Size
    1-1/4 in, 3/8 in
  • End 2 Size Type
    3/8 JIC 37°
  • Weight
    1.02 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    1-1/4 in Female JIC 37° Flare x 3/8 in Male JIC 37° Flare
  • End 1 Style
    Female JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/8–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 9/16–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2406

Overview

Mfr description
2406-20-06 STRAIGHT REDUCER FJ-MJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text