Motion
C2406-08-06-SS
USA Sealing Reducer - 1/2 in Flareless Bite-Type x 3/8 in Flareless Bite-Type, Stainless Steel
Mi Item #00324736
MFR #C2406-08-06-SS
Price$158.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Reducer - 1/2 in Flareless Bite-Type x 3/8 in Flareless Bite-Type, Stainless Steel
Mi Item #00324736
MFR #C2406-08-06-SS

Mfr description
C2406-08-06-SS REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.99/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    3/8 in
  • Tube Size
    0.5000 in

Details

  • Adapter Type
    Reducer
  • Both Ends Style/Type
    Compression to Compression
  • Connection Type
    Tube
  • Description Keyword
    1/2 in Flareless Bite-Type x 3/8 in Flareless Bite-Type
  • End 1 Style
    Flareless Bite-Type
  • End 2 Style
    Flareless Bite-Type
  • Fitting Material
    Stainless Steel
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)