Motion
C2406-12-08-SS
USA Sealing Reducer - 3/4 in Flareless Bite-Type x 3/4 in Flareless Bite-Type, Stainless Steel
Mi Item #00324751
MFR #C2406-12-08-SS
Price$175.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Reducer - 3/4 in Flareless Bite-Type x 3/4 in Flareless Bite-Type, Stainless Steel
Mi Item #00324751
MFR #C2406-12-08-SS

Mfr description
C2406-12-08-SS REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.25/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • Thread Size 2
    3/4-16 UNF
  • Tube Size
    3/4 in

Details

  • Adapter Type
    Reducer
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Compression to Compression
  • Connection Type
    SAE J514 Flareless Tube Reducer
  • Description Keyword
    3/4 in Flareless Bite-Type x 3/4 in Flareless Bite-Type
  • End 1 Style
    Flareless Bite-Type
  • End 2 Style
    Flareless Bite-Type
  • End 2 Thread
    3/4-16 UNF
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    C2406-12-08-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    275.79 bar, 4000 psi
  • Shape
    Straight
  • Type
    Tube Reducer
  • Working Pressure
    4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)