Motion
C0318-04-SS
USA Sealing Flareless Bite Type Nut - 1/4 in Tube, Stainless Steel
Mi Item #00324820
MFR #C0318-04-SS
Price$11.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Flareless Bite Type Nut - 1/4 in Tube, Stainless Steel
Mi Item #00324820
MFR #C0318-04-SS

Mfr description
C0318-04-SS NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.04/each

Specifications

Dimensions

  • Tube Size
    1/4 in

Details

  • Adapter Type
    Flareless Bite Type Nut
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)