Motion
C6801-04-04-NWO-SS

BRENNAN INDUSTRIES INC
C6801-04-04-NWO-SS

USA Sealing 90° Compression Elbow - 1/4 in Flareless Bite-Type x 1/4 in Male Adjustable O-Ring Boss, Stainless Steel
MI ITEM #00324903
MFR #C6801-04-04-NWO-SS
Price$61.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
C6801-04-04-NWO-SS

USA Sealing 90° Compression Elbow - 1/4 in Flareless Bite-Type x 1/4 in Male Adjustable O-Ring Boss, Stainless Steel
MI ITEM #00324903
MFR #C6801-04-04-NWO-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.63/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • Tube Size
    0.2500 in

Details

  • Adapter Type
    90° Elbow
  • Both Ends Style/Type
    Compression to Compression
  • Connection Type
    ORB / Compression
  • Description Keyword
    1/4 in Flareless Bite-Type x 1/4 in Male Adjustable O-Ring Boss
  • End 1 Style
    Flareless Bite-Type
  • End 2 Style
    Male Adjustable O-Ring Boss
  • End 2 Thread
    (SAE) 7/16–20
  • Fitting Material
    Stainless Steel
  • Material
    Stainless Steel

Overview

Mfr description
C6801-04-04-NWO-SS ELBOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text