Motion
C6400-04-06-O-SS

BRENNAN INDUSTRIES INC
C6400-04-06-O-SS

USA Sealing Compression Straight Adapter - 1/4 in Flareless Bite-Type x 3/8 in Male O-Ring Boss, Stainless Steel
MI ITEM #00324922
MFR #C6400-04-06-O-SS
Your Price$76.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
C6400-04-06-O-SS

USA Sealing Compression Straight Adapter - 1/4 in Flareless Bite-Type x 3/8 in Male O-Ring Boss, Stainless Steel
MI ITEM #00324922
MFR #C6400-04-06-O-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$76.70/each(List $105.84)

Overview

Mfr description
C6400-04-06-O-SS STR. THD. CONN

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Flareless Bite-Type
  • End 1 Size
    1/4 in
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    3/8 in
  • End 2 Thread
    (SAE) 9/16–18
  • Both Ends Style/Type
    Compression to Male O-Ring Boss
  • Material
    Stainless Steel
  • Description Keyword
    1/4 in Flareless Bite-Type x 3/8 in Male O-Ring Boss
  • Tube Size
    0.2500 in
  • Connection Type
    ORB / Compression
  • Fitting Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text