Motion
C6400-10-10-O-SS

BRENNAN INDUSTRIES INC
C6400-10-10-O-SS

USA Sealing Straight Adapter - 5/8 in Flareless Bite-Type x 5/8 in Male O-Ring Boss, Stainless Steel
Mi Item #00324931
MFR #C6400-10-10-O-SS
Price$297.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
C6400-10-10-O-SS

USA Sealing Straight Adapter - 5/8 in Flareless Bite-Type x 5/8 in Male O-Ring Boss, Stainless Steel
Mi Item #00324931
MFR #C6400-10-10-O-SS

Mfr description
C6400-10-10-O-SS STR. THD. CONN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.58/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 2 Size
    5/8 in
  • Thread Size 2
    7/8-14 UNF
  • Tube Size
    5/8 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Compression to Male O-Ring Boss
  • Connection Type
    SAE J514 Flareless Tube Port Connector
  • Description Keyword
    5/8 in Flareless Bite-Type x 5/8 in Male O-Ring Boss
  • End 1 Style
    Flareless Bite-Type
  • End 1 Thread
    7/8-14 UNF
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 7/8–14
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    C6400-10-10-O-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    344.7 bar, 5000 psi
  • Seal Material
    Buna-N (Nitrile)
  • Shape
    Straight
  • Type
    Tube Port Connector
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)