Motion
C6400-12-12-O-SS

BRENNAN INDUSTRIES INC
C6400-12-12-O-SS

USA Sealing Compression Straight Adapter - 3/4 in Flareless Bite-Type x 3/4 in Male O-Ring Boss, Stainless Steel
MI ITEM #00324934
MFR #C6400-12-12-O-SS
Your Price$266.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
C6400-12-12-O-SS

USA Sealing Compression Straight Adapter - 3/4 in Flareless Bite-Type x 3/4 in Male O-Ring Boss, Stainless Steel
MI ITEM #00324934
MFR #C6400-12-12-O-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$266.04/each(List $367.15)

Overview

Mfr description
C6400-12-12-O-SS STR. THD. CONN

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Flareless Bite-Type
  • End 1 Size
    3/4 in
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    3/4 in
  • End 2 Thread
    (SAE) 1-1/16–12
  • Both Ends Style/Type
    Compression to Male O-Ring Boss
  • Material
    Stainless Steel
  • Description Keyword
    3/4 in Flareless Bite-Type x 3/4 in Male O-Ring Boss
  • Tube Size
    0.7500 in
  • Connection Type
    ORB / Compression
  • Fitting Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text