Motion
6408-06-O-SS
Plug - 3/8 in Male O-Ring Boss, (SAE) 9/16–18 Thread, Stainless Steel
Mi Item #00324943
MFR #6408-06-O-SS
Price$20.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 3/8 in Male O-Ring Boss, (SAE) 9/16–18 Thread, Stainless Steel
Mi Item #00324943
MFR #6408-06-O-SS

Mfr description
6408-06-O-SS FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.47/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Weight
    0.07 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    3/8 in Male O-Ring Boss
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    6408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)