Motion
C0304-C-08-SS
USA Sealing Flareless Bite Type Nut - 1/2 in Tube, Stainless Steel
Mi Item #00324955
MFR #C0304-C-08-SS
Price$108.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Flareless Bite Type Nut - 1/2 in Tube, Stainless Steel
Mi Item #00324955
MFR #C0304-C-08-SS

Mfr description
C0304-C-08-SS CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.40/each

Specifications

Dimensions

  • Tube Size
    1/2 in

Details

  • Adapter Type
    Flareless Bite Type Nut
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)