Motion
C0319-04-SS
USA Sealing Flareless Compression Ferrule - 1/4 in Tube, Stainless Steel
MI ITEM #00324981
MFR #C0319-04-SS
Price$6.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Flareless Compression Ferrule - 1/4 in Tube, Stainless Steel
MI ITEM #00324981
MFR #C0319-04-SS

Mfr description
C0319-04-SS SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.17/each

Specifications

Dimensions

  • Tube Size
    1/4 in

Details

  • Adapter Type
    Flareless Bite Type Ferrule
  • Fitting Material
    Stainless Steel
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)