Motion
C0319-06-SS
USA Sealing Flareless Bite Type Ferrule - 3/8 in Tube, Stainless Steel
Mi Item #00324985
MFR #C0319-06-SS
Price$8.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Flareless Bite Type Ferrule - 3/8 in Tube, Stainless Steel
Mi Item #00324985
MFR #C0319-06-SS

Mfr description
C0319-06-SS SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.41/each

Specifications

Dimensions

  • Weight
    0.01 lbs

Details

  • Adapter Type
    Flareless Bite Type Ferrule
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)