Motion
C0319-10-SS
USA Sealing Flareless Bite Type Ferrule - 5/8 in Tube, Stainless Steel
Mi Item #00324989
MFR #C0319-10-SS
Price$18.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Flareless Bite Type Ferrule - 5/8 in Tube, Stainless Steel
Mi Item #00324989
MFR #C0319-10-SS

Mfr description
C0319-10-SS SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.09/each

Specifications

Dimensions

  • Tube Size
    5/8 in

Details

  • Adapter Type
    Flareless Bite Type Ferrule
  • Fitting Material
    Stainless Steel
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)