Motion
FS2404-08-08
Straight Adapter - 1/2 in Male Pipe Rigid x 1/2 in Male Flat Face O-Ring, Steel
Mi Item #00325124
MFR #FS2404-08-08
Price$9.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/2 in Male Pipe Rigid x 1/2 in Male Flat Face O-Ring, Steel
Mi Item #00325124
MFR #FS2404-08-08

Mfr description
FS2404-08-08 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.15/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 FFOR, 1/2 NPTF
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 FFOR, 1/2 NPTF
  • Weight
    0.18 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to NPTF, NPTF to Flat Face O-Ring
  • Description Keyword
    1/2 in Male Pipe Rigid x 1/2 in Male Flat Face O-Ring
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Thread
    13/16–16
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Plating
    Trivalent Zinc
  • Series
    FS2404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)